Zoro Homepage

Eden 3 Light Post 7.5 In. Textured Black

  • Mfr # P7524-TBK

  • Zoro # G115388519


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Finish
Textured Black
Housing Material
Aluminum and Stainless Steel
Bulb Shape
E12 Candelabra Base
Voltage
120V
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7524-TBK
Zoro #
G115388519
UPC #
782042405714
Country of Origin
China

Dimensions

Height
21 in
Width
7.5 in
Length
7.5 in
Canopy Width
3 in

Details

Item
Post
Finish
Textured Black
Housing Material
Aluminum and Stainless Steel
Bulb Shape
E12 Candelabra Base
Voltage
120V
Watts
60W
Includes
Fixture, Hardware
Standards
UL Wet
Lamp Included
No
Battery Included
No
Shade Material
Glass
Socket Count
3
Slope Compatible
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth

Description

Eden is a classic cage lantern with contemporary flair. Part of Troy Elements, Eden is crafted from an exclusive EPM material that can handle UV and salt exposure for years to come. Available in textured black, textured bronze, or weathered zinc. Available as a one, two, or three-light wall sconce, pendant, and post.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.