Edric 1 Light Pendant, Vintage Gold Leaf, 21.25 In x 16.5 In
- Mfr # F2221-VGL
- Zoro # G815620841
product price:Â
$
1,626.00
/ea
Free Shipping & Returns
Key Features
Color
Vintage Gold Leaf
Height
16.5 in
Length
21.25 in
Width
21.25 in
Lamp Type
E26 Medium Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2221-VGL
- Zoro #
- G815620841
- UPC #
- 197292115229
- Country of Origin
- Philippines
- Color
- Vintage Gold Leaf
- Lamp Type
- E26 Medium Base
- Voltage
- 120V
- Number of Lights
- 1
- Collection Name
- Troy-Standard
- Item
- Pendant
- Description/Special Features
- Clean with soft, damp cloth
- Slope Ceiling Adaptable
- Yes
- Material
- Natural Woven
- Includes
- Fixture, Hardware
- Fixture Wattage
- 25 W
- Battery Included
- No
Dimensions
- Height
- 16.5 in
- Length
- 21.25 in
- Width
- 21.25 in
- Chain Length
- 72 in
- Cord Length
- 144 in
Description
Entirely covered in layered coco shell discs, the Edric pendant is a celebration of natural texture and color variance. The overlapping shell pieces form a voluminous, spherical shade, showcasing the variety of neutral tones. To complete the fixture without detracting from its beauty, Edric dangles from a classic Vintage Gold Leaf chain.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.