Zoro Homepage

Elani 1 Light Exterior 11.25 In. Textured Black

  • Mfr # B1409-TBK

  • Zoro # G815390263


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
8.75 in
Length
11.25 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1409-TBK
Zoro #
G815390263
UPC #
197292070818
Country of Origin
China

Dimensions

Height
8.75 in
Length
11.25 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
15W
Finish
Textured Black
Standards
ETL Wet
Lamp Included
No
Housing Material
Aluminum
Extention
12 in
Bulb Shape
E26 Medium Base
Socket Count
1
Shade Material
Aluminum
Shade Color
Textured Black
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Troy Standard
Slope Compatible
No

Description

The RLM-inspired shape of Elani has been redefined for contemporary spaces with a highly durable and functional exterior design. Supported by a ribbed cap and circular backplate, the conical shade directs light downwards, illuminating entrances and walkways. An all-over Textured Black finish provides an industrial modern feel in keeping with the construction of the fixture. In two sizes, Elani is perfect for smaller-scale residential spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.