Zoro Homepage

Eli 1 Light Flush Mount 16 In. Patina Brass And Soft White

  • Mfr # C8316-PBR/SWH

  • Zoro # G715448835


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
3.5 in
Watts
20W
Finish
Patina Brass & Soft White
Standards
ETL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8316-PBR/SWH
Zoro #
G715448835
UPC #
782042432680
Country of Origin
China

Dimensions

Length
16 in
Height
3.5 in
Canopy Width
15 in

Details

Voltage
120V
Watts
20W
Finish
Patina Brass & Soft White
Item
Flush Mount
Standards
ETL Damp
Bulb Included
No
Body Material
Steel
Includes
Fixture, Hardware
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Designer
Troy Standard
Socket Count
1
Battery Included
No

Description

Eli is unique yet utterly usable. A flush mount in soft black or soft white is surrounded by a ring of patina brass and adorned with matching decorative round knobs creating a beautiful two-tone effect. LED light flows through the etched glass diffuser for a soft, clean glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.