Zoro Homepage

Ellios 1 Light Wall Sconce 4.75 In. Gesso White

  • Mfr # B3501-GSW

  • Zoro # G515449643


product price: $488.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
4.75 in
Fixture Voltage
120V
Finish
Gesso White
Body Material
Aluminum and Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3501-GSW
Zoro #
G515449643
UPC #
782042405141
Country of Origin
Philippines

Dimensions

Height
18 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Gesso White
Item
Wall Sconce
Body Material
Aluminum and Stainless Steel
Includes
Fixture, Hardware
Lamp Included
No
Watts
60W
Standards
UL Damp
Shade Material
Linen
Slope Compatible
No
Extention
5.5 in
Socket Count
1
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.