Shop TROY LIGHTING
See all product information
Create Account
Elton 1 Light Wall Sconce 2.75 In. Patina Brass
- Mfr # B1519-PBR
- Zoro # G315446606
product price:Â
$
272.00
/ea
Free Shipping & Returns
Key Features
Height
18.5 in
Width
2.75 in
Fixture Voltage
120V
Finish
Patina Brass
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1519-PBR
- Zoro #
- G315446606
- UPC #
- 197292070894
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Wall Sconce
- Body Material
- Steel
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Watts
- 15W
- Shade Color
- Clear Fluted Borosilicate
- Extention
- 4.25 in
- Slope Compatible
- No
- Shade Material
- Glass
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Designer
- Troy Standard
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 18.5 in
- Width
- 2.75 in
- Length
- 2.75 in
Description
Inspired by a traditional torch sconce, Elton features sleek metalwork with finely crafted brass details. Melding industrial and modernist influences, a fluted glass cylinder elegantly shades the light source. The warm Patina Brass finish rounds out this stylish sconce.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.