Zoro Homepage

Elwyn 1 Light Wall Sconce 6 In. Vintage Gold Leaf

  • Mfr # B1925-VGL

  • Zoro # G115447681


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
25 in
Width
6 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1925-VGL
Zoro #
G115447681
UPC #
197292091363
Country of Origin
Philippines

Dimensions

Height
25 in
Width
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Standards
UL Damp
Shade Color
Off White Linen
Lamp Included
No
Watts
8W
Includes
Fixture, Hardware
Body Material
Iron
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Switch Type
Hardwire
Designer
Troy Standard
Shade Material
Fabric
Socket Count
1
Extention
6.25 in
Battery Included
No

Description

Inspired by 1960s artist-made candlesticks, Elwyn's beauty stems from its delicate botanical details. The decorative leaves, elongated silhouette, and chic off-white linen shade create a memorable take on reimagined vintage style. Choose from a luxurious Vintage Gold Leaf finish or a subdued yet equally timeless Black Iron finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.