Zoro Homepage

Emerson 1 Light Wall Sconce 5 In. Soft Black

  • Mfr # B6781-SBK/BBA

  • Zoro # G115447629


product price: $70.00
/ea

Key Features

Fixture Voltage
120V
Finish
Soft Black
Length
5 in
Watts
60W
Body Material
Hand-Worked Iron and Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6781-SBK/BBA
Zoro #
G115447629
UPC #
197292092957
Country of Origin
China

Dimensions

Height
14 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Soft Black
Item
Wall Sconce
Watts
60W
Body Material
Hand-Worked Iron and Brass
Standards
UL Dry
Includes
Fixture, Hardware
Lamp Included
No
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Extention
5 in
Socket Count
1
Battery Included
No
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.