Shop TROY LIGHTING
See all product information
Create Account
Enigma 1 Light Pendant 1.5 In. Textured Bronze/Stainless Steel
- Mfr # F6183-TBZ/SS
- Zoro # G915447645
product price:Â
$
246.00
/ea
Free Shipping & Returns
Key Features
Height
14.25 in
Length
1.5 in
Voltage
120V
Number of Lights
1
Finish
Textured Bronze/Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F6183-TBZ/SS
- Zoro #
- G915447645
- UPC #
- 782042437012
- Country of Origin
- Philippines
Dimensions
- Height
- 14.25 in
- Length
- 1.5 in
- Canopy Width
- 6 in
- Width
- 7.75 in
Details
- Voltage
- 120V
- Number of Lights
- 1
- Item
- Pendant
- Finish
- Textured Bronze/Stainless Steel
- Standards
- UL Dry
- Material
- Hand-Worked Iron
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Watts
- 75W
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Slope Compatible
- No
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.