Zoro Homepage

Enigma 1 Light Wall Sconce 7.75 In. Bronze With Polished Stainless

  • Mfr # B6181

  • Zoro # G315448648


product price: $388.00
/ea
Free Shipping & Returns

Key Features

Width
7.75 in
Fixture Voltage
120V
Finish
Bronze With Polished Stainless
Watts
75W
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6181
Zoro #
G315448648
UPC #
782042706774
Country of Origin
Philippines

Dimensions

Height
14 in
Width
7.75 in
Length
7.75 in

Details

Fixture Voltage
120V
Finish
Bronze With Polished Stainless
Item
Wall Sconce
Watts
75W
Lamp Included
No
Body Material
Hand-Worked Iron
Includes
Fixture, Hardware
Standards
UL Dry
Bulb Shape
E26 Medium Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Troy Standard
Socket Count
1
Extention
4 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.