Zoro Homepage

Enigma 5 Light Linear 43.5 In. Textured Bronze

  • Mfr # F6185-TBZ/SS

  • Zoro # G915447775


product price: $2,608.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Length
43.5 in
Number of Lights
5
Voltage
120V
Watts
75W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6185-TBZ/SS
Zoro #
G915447775
UPC #
782042437036
Country of Origin
Philippines

Dimensions

Length
43.5 in
Height
11.25 in
Canopy Width
17 in

Details

Item
Linear
Number of Lights
5
Voltage
120V
Watts
75W
Includes
Fixture, Hardware
Bulb Included
No
Finish
Textured Bronze
Standards
UL Dry
Battery Included
No
Bulb Shape
E26 Medium Base
Material
Hand-Worked Iron
Socket Count
5
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.