Zoro Homepage

Enson 3 Light Bath And Vanity 19.25 In. Bronze

  • Mfr # B1408-BRZ

  • Zoro # G215449578


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Voltage
120V
Number of Lights
3
Shade Material
Glass
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1408-BRZ
Zoro #
G215449578
UPC #
197292070771
Country of Origin
China

Dimensions

Height
8.25 in
Length
19.25 in

Details

Item
Bath and Vanity
Housing Finish
Bronze
Voltage
120V
Number of Lights
3
Shade Material
Glass
Bulb Included
No
Housing Material
Steel
Includes
Fixture, Hardware
Watts
6W
Standards
ETL Damp
Product Care
Clean with a soft, damp cloth
Socket Count
3
Battery Included
No
Shade Color
Opal Glossy
Bulb Shape
G9
Slope Compatible
No
Designer
Troy Standard
Extention
5.25 in

Description

Taking inspiration from modern jewelry, Enson features architecturally suspended Opal Shiny Glass globes that lend a sophisticated feel to the piece. The silhouette is clean and modernist, but upon closer inspection, one notices the textural, knurled details. Available as a 3 or 4-light wall fixture, Enson is finished in warm, reflective Patina Brass or dark Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.