Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enzo 1 Light Lantern 13 In. Black Iron

  • Mfr # F1213-BI

  • Zoro # G615446634


product price: $738.00
/ea
Free Shipping & Returns

Key Features

Length
13 in
Voltage
120V
Shade Material
Glass
Finish
Black Iron
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1213-BI
Zoro #
G615446634
UPC #
782042405462
Country of Origin
Philippines

Dimensions

Height
242.5 in
Length
13 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Shade Material
Glass
Item
Lantern
Finish
Black Iron
Standards
UL Damp
Material
Aluminum and Stainless Steel
Watts
75W
Lamp Included
No
Shade Color
Opal Shiny
Includes
Fixture, Hardware
Battery Included
No
Socket Count
1
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Bulb Shape
E26 Medium Base
Designer
Troy Standard

Description

Like artwork floating from the ceiling, Enzo makes a stunning statement. Two laser-cut, leaf-like shapes intertwine to hold an egg-shaped shade suspended from the center. Bright light fills the opal glass shade and reflects off the textured Black Iron and White Gesso finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.