Zoro Homepage

Epic 2 Light Wall Sconce 10 In. Forged Iron

  • Mfr # B5321-TRN

  • Zoro # G415446681


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
10 in
Fixture Voltage
120V
Finish
Forged Iron
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5321-TRN
Zoro #
G415446681
UPC #
782042483699
Country of Origin
China

Dimensions

Height
16 in
Width
10 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
ETL Damp
Body Material
Hand-Worked Iron
Lamp Included
No
Watts
20W
Battery Included
No
Extention
6.5 in
Socket Count
2
Bulb Shape
G9
Slope Compatible
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.