Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epic 2 Light Wall Sconce 10 In. Gold Leaf

  • Mfr # B7141

  • Zoro # G015449839


product price: $72.00
/ea

Key Features

Height
16 in
Fixture Voltage
120V
Finish
Gold Leaf
Watts
20W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7141
Zoro #
G015449839
UPC #
782042280373
Country of Origin
China

Dimensions

Height
16 in
Width
10 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Watts
20W
Includes
Fixture, Hardware
Body Material
Hand-Worked Iron
Standards
ETL Damp
Lamp Included
No
Battery Included
No
Shade Material
Glass
Extention
6.5 in
Socket Count
2
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Bulb Shape
G9
Slope Compatible
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.