Zoro Homepage

Expression 8 Light Bath And Vanity 27.5 In. Gold Leaf

  • Mfr # B5804-GL

  • Zoro # G815447943


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Width
27.5 in
Housing Finish
Gold Leaf
Voltage
120V
Watts
4W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5804-GL
Zoro #
G815447943
UPC #
782042450639
Country of Origin
China

Dimensions

Height
7 in
Length
27.5 in
Width
27.5 in

Details

Item
Bath and Vanity
Housing Finish
Gold Leaf
Voltage
120V
Number of Lights
8
Watts
4W
Includes
Fixture, Hardware
Housing Material
Hand-Worked Iron
Standards
DAMP
Bulb Included
No
Battery Included
No
Designer
Troy Standard
Bulb Shape
G9
Slope Compatible
No
Extention
6.5 in
Socket Count
8
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.