Zoro Homepage

Faulkner 1 Light Wall Sconce 5 In. Forged Iron

  • Mfr # B2901-FOR

  • Zoro # G015447606


product price: $364.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Fixture Voltage
120V
Finish
Forged Iron
Lamp Included
No
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2901-FOR
Zoro #
G015447606
UPC #
197292050797
Country of Origin
China

Dimensions

Height
24 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Lamp Included
No
Includes
Fixture, Hardware
Watts
60W
Body Material
Hand-Worked Iron
Standards
UL Dry
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Designer
Troy Standard
Socket Count
1
Battery Included
No
Product Care
Clean with a soft, damp cloth
Shade Material
Linen
Extention
5.5 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.