Zoro Homepage

Flint 1 Light Pendant 12.75 In. Blackened Graphite

  • Mfr # F3713-BKG

  • Zoro # G915448628


product price: $1,088.00
/ea
Free Shipping & Returns

Key Features

Length
12.75 in
Voltage
120V
Shade Material
Aluminum
Finish
Blackened Graphite
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3713-BKG
Zoro #
G915448628
UPC #
782042396210
Country of Origin
India

Dimensions

Height
14 in
Length
12.75 in
Chain Length
72 in
Canopy Width
5.5 in

Details

Voltage
120V
Shade Material
Aluminum
Item
Pendant
Finish
Blackened Graphite
Watts
75W
Shade Color
Blackened Graphite
Includes
Fixture, Hardware
Lamp Included
No
Material
Brass
Standards
UL Damp
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
1
Designer
Troy Standard
Battery Included
No
Bulb Shape
E26 Medium Base

Description

With its unique Blackened Graphite finish and cast-aluminum shade, Flint is sure to spark interest. The purposely textured shade and seam on the outside add to the piece's industrial vibe. Available in two different sizes, these pendants will light up any space with a cool style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.