Shop TROY LIGHTING
See all product information
Create Account
French Iron Post 3 In. French Iron
- Mfr # PST4945-FRN
- Zoro # G715388483
product price:Â
$
230.00
/ea
Free Shipping & Returns
Key Features
Length
3 in
Voltage
120V
Includes
Fixture, Hardware
Housing Material
Aluminum
Watts
W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PST4945-FRN
- Zoro #
- G715388483
- UPC #
- 782042435872
- Country of Origin
- China
- Item
- Post
- Finish
- French Iron
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Housing Material
- Aluminum
- Watts
- W
- Standards
- UL Damp
- Lamp Included
- No
- Battery Included
- No
- Slope Compatible
- No
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Length
- 3 in
- Height
- 84 in
- Width
- 3 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.