Shop TROY LIGHTING
See all product information
Create Account
Fresno 1 Light Wall Sconce 5 In. Polished Nickel
- Mfr # B4313-PN
- Zoro # G115448961
product price:Â
$
222.00
/ea
Free Shipping & Returns
Key Features
Height
12.75 in
Fixture Voltage
120V
Finish
Polished Nickel
Length
5 in
Shade Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4313-PN
- Zoro #
- G115448961
- UPC #
- 782042469372
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Polished Nickel
- Item
- Wall Sconce
- Shade Color
- Clear
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Standards
- UL Damp
- Body Material
- Glass
- Number of Bulbs
- 1
- Watts
- 75W
- Slope Compatible
- No
- Designer
- Troy Standard
- Shade Material
- Glass
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
Dimensions
- Height
- 12.75 in
- Length
- 5 in
- Width
- 5 in
Description
A tulip-shaped clear glass shade forms a lantern-like covering over a tubular bulb for a timeless look with clean, modern lines. Both the Patina Brass and Polished Nickel finish make this extremely usable wall sconce suitable for many styles and spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.