Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gage 1 Light Wall Sconce 4.25 In. Patina Brass

  • Mfr # B1715-PBR

  • Zoro # G015447583


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Height
15.25 in
Width
4.25 in
Fixture Voltage
120V
Finish
Patina Brass
Standards
ETL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1715-PBR
Zoro #
G015447583
UPC #
197292091301
Country of Origin
China

Dimensions

Height
15.25 in
Width
4.25 in
Length
4.25 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Standards
ETL Damp
Body Material
Steel
Lamp Included
No
Watts
9W
Includes
Fixture, Hardware
Extention
5.25 in
Bulb Shape
GU10
Socket Count
1
Battery Included
No
Designer
Troy Standard
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Switch Type
Hardwire

Description

Gage's industrial-inspired design creates a sleek spotlight in contemporary interiors. Its minimalist, elongated arm supports a pivoting head, providing flexibility to adjust the light as needed. Available in a Patina Brass or Vintage Pewter finish, this frills-free sconce casts powerful illumination over a desk, table, or bedside.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.