Zoro Homepage

Gage 1 Light Wall Sconce 4.25 In. Vintage Pewter

  • Mfr # B1715-VPT

  • Zoro # G415447541


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Height
15.25 in
Fixture Voltage
120V
Finish
Vintage Pewter
Lamp Included
No
Standards
ETL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1715-VPT
Zoro #
G415447541
UPC #
197292091325
Country of Origin
China

Dimensions

Height
15.25 in
Width
4.25 in
Length
4.25 in

Details

Fixture Voltage
120V
Finish
Vintage Pewter
Item
Wall Sconce
Lamp Included
No
Standards
ETL Damp
Watts
9W
Includes
Fixture, Hardware
Body Material
Steel
Socket Count
1
Battery Included
No
Designer
Troy Standard
Bulb Shape
GU10
Slope Compatible
No
Extention
5.25 in
Switch Type
Hardwire
Product Care
Clean with a soft, damp cloth

Description

Gage's industrial-inspired design creates a sleek spotlight in contemporary interiors. Its minimalist, elongated arm supports a pivoting head, providing flexibility to adjust the light as needed. Available in a Patina Brass or Vintage Pewter finish, this frills-free sconce casts powerful illumination over a desk, table, or bedside.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.