Zoro Homepage

Gustine 2 Light Wall Sconce 13.5 In. For

  • Mfr # B1114-FOR

  • Zoro # G815447868


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Height
14.25 in
Fixture Voltage
120V
Finish
Forged Iron
Number of Bulbs
2
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1114-FOR
Zoro #
G815447868
UPC #
782042487383
Country of Origin
Philippines

Dimensions

Height
14.25 in
Length
13.5 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Number of Bulbs
2
Standards
UL Damp
Watts
8W
Shade Color
White
Body Material
Iron
Includes
Fixture, Hardware
Lamp Included
No
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Socket Count
2
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Battery Included
No
Extention
5.5 in
Shade Material
Linen

Description

Graceful downward sweeping arms straighten and extend into square metal accent tubes that hold cream-colored candle sleeves, creating an elegant look that is effortlessly useable. Both finishes add texture, with the Vintage Gold Leaf bringing warmth and the Forged Iron a more dramatic feel. The sconce and the chandelier are each available in two sizes and both finishes to fit any interior space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.