Zoro Homepage

Gustine 2 Light Wall Sconce 13.5 In. Vintage Gold Leaf

  • Mfr # B1114-VGL

  • Zoro # G415447916


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Height
14.25 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Shade Color
White
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1114-VGL
Zoro #
G415447916
UPC #
782042487390
Country of Origin
Philippines

Dimensions

Height
14.25 in
Length
13.5 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Shade Color
White
Includes
Fixture, Hardware
Number of Bulbs
2
Lamp Included
No
Watts
8W
Standards
UL Damp
Body Material
Iron
Shade Material
Linen
Extention
5.5 in
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
2

Description

Graceful downward sweeping arms straighten and extend into square metal accent tubes that hold cream-colored candle sleeves, creating an elegant look that is effortlessly useable. Both finishes add texture, with the Vintage Gold Leaf bringing warmth and the Forged Iron a more dramatic feel. The sconce and the chandelier are each available in two sizes and both finishes to fit any interior space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.