Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hangar 31 1 Light Pendant 15.5 In. Soft Black

  • Mfr # F3546-SBK/APW/PBR

  • Zoro # G315448730


product price: $1,066.00
/ea
Free Shipping & Returns

Key Features

Height
23 in
Length
15.5 in
Voltage
120V
Shade Material
Iron
Finish
Soft Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3546-SBK/APW/PBR
Zoro #
G315448730
UPC #
782042440043
Country of Origin
China

Dimensions

Height
23 in
Length
15.5 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Shade Material
Iron
Item
Pendant
Finish
Soft Black
Watts
100W
Shade Color
Soft Black
Standards
UL Dry
Includes
Fixture, Hardware
Lamp Included
No
Material
Hand-Worked Iron
Socket Count
1
Slope Compatible
No
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.