Zoro Homepage

Harlyn 1 Light Wall Sconce 6.5 In. Textured Black

  • Mfr # B1629-TBK

  • Zoro # G315446828


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Height
28.5 in
Width
6.5 in
Fixture Voltage
120V
Finish
Textured Black
Shade Color
Natural Abaca
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1629-TBK
Zoro #
G315446828
UPC #
197292091288
Country of Origin
Philippines

Dimensions

Height
28.5 in
Width
6.5 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Shade Color
Natural Abaca
Standards
UL Damp
Lamp Included
No
Includes
Fixture, Hardware
Body Material
Iron
Watts
15W
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Switch Type
Hardwire
Battery Included
No
Socket Count
1
Shade Material
Natural Woven
Extention
10 in

Description

Natural and transitional design sensibilities meld in this mid-century modern-inspired sconce. Resembling a basket, the wrapped abaca cord shade balances the Soft Black frame with its light and airy appearance. The elongated arm is accented by acacia wood finials that enhance the warm, inviting presence of Harlyn.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.