Hart 4 Light Lantern 12.25 In. French Iron
- Mfr # F3112-FRN
- Zoro # G515446758
product price:Â
$
1,104.00
/ea
Free Shipping & Returns
Key Features
Height
18 in
Length
12.25 in
Voltage
120V
Finish
French Iron
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3112-FRN
- Zoro #
- G515446758
- UPC #
- 197292072577
- Country of Origin
- Philippines
- Voltage
- 120V
- Item
- Lantern
- Finish
- French Iron
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Watts
- 8W
- Material
- Iron/Steel
- Lamp Included
- No
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 4
- Battery Included
- No
- Designer
- Troy Standard
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 18 in
- Length
- 12.25 in
- Canopy Width
- 6 in
- Width
- 12.25 in
Description
Old-world charm meets modern minimalism in the Hart lantern's airy silhouette. With its open design, it allows light to flow freely through negative space, illuminating large areas from above. Available in two sizes with four candles, Hart embraces geometry and clean lines to create a picture of simplicity.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.