Zoro Homepage

Hendrix 2 Light Wall Sconce 6 In. Bronze

  • Mfr # B6881-BRZ/PBR

  • Zoro # G615448928


product price: $372.00
/ea
Free Shipping & Returns

Key Features

Width
6 in
Fixture Voltage
120V
Finish
Bronze
Body Material
Hand-Worked Iron
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6881-BRZ/PBR
Zoro #
G615448928
UPC #
782042440807
Country of Origin
China

Dimensions

Height
36.25 in
Width
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Bronze
Item
Wall Sconce
Body Material
Hand-Worked Iron
Lamp Included
No
Watts
75W
Standards
UL Dry
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Extention
4.25 in
Slope Compatible
No
Socket Count
2
Designer
Troy Standard
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.