Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Henry Street 4 Light Wall Sconce 11 In. Textured Bronze

  • Mfr # B2013-TBZ

  • Zoro # G315447603


product price: $740.00
/ea
Free Shipping & Returns

Key Features

Height
26.75 in
Fixture Voltage
120V
Finish
Textured Bronze
Number of Bulbs
4
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2013-TBZ
Zoro #
G315447603
UPC #
782042450196
Country of Origin
China

Dimensions

Height
26.75 in
Length
11 in

Details

Fixture Voltage
120V
Finish
Textured Bronze
Item
Wall Sconce
Number of Bulbs
4
Includes
Fixture, Hardware
Body Material
Hand Forged Iron
Standards
UL Wet
Lamp Included
No
Watts
60W
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
4
Extention
9.25 in
Designer
Troy Standard
Battery Included
No
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.