Zoro Homepage

High Line 4 Light Wall Sconce 40 In. Dark Bronze

  • Mfr # B7223

  • Zoro # G515449728


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
40 in
Fixture Voltage
120V
Finish
Dark Bronze
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7223
Zoro #
G515449728
UPC #
782042312616
Country of Origin
Philippines

Dimensions

Height
7 in
Width
40 in
Length
40 in

Details

Fixture Voltage
120V
Finish
Dark Bronze
Item
Wall Sconce
Standards
UL Damp
Shade Color
Opal Shiny
Includes
Fixture, Hardware
Number of Bulbs
4
Watts
60W
Body Material
Hand-Worked Iron
Lamp Included
No
Designer
Troy Standard
Extention
4 in
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
4
Slope Compatible
No
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.