Zoro Homepage

Holstrom 3 Light Post 8.5 In. Forged Iron

  • Mfr # P7435

  • Zoro # G215388518


product price: $96.00
/ea
Free Shipping & Returns

Key Features

Finish
Forged Iron
Bulb Shape
E12 Candelabra Base
Standards
UL Wet
Width
8.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7435
Zoro #
G215388518
UPC #
782042323063
Country of Origin
China

Dimensions

Height
21.75 in
Width
8.5 in
Length
8.5 in

Details

Item
Post
Finish
Forged Iron
Bulb Shape
E12 Candelabra Base
Standards
UL Wet
Watts
60W
Voltage
120V
Includes
Fixture, Hardware
Housing Material
Hand-Crafted Aluminum
Lamp Included
No
Designer
Troy Standard
Shade Material
Glass
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
3
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.