Zoro Homepage

Huck 4 Light Lantern 15 In. Black Iron

  • Mfr # F1095-BI

  • Zoro # G715449702


product price: $874.00
/ea
Free Shipping & Returns

Key Features

Length
15 in
Voltage
120V
Number of Lights
4
Finish
Black Iron
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1095-BI
Zoro #
G715449702
UPC #
782042396142
Country of Origin
Philippines

Dimensions

Height
21.25 in
Length
15 in
Chain Length
72 in
Canopy Width
5.25 in

Details

Voltage
120V
Number of Lights
4
Item
Lantern
Finish
Black Iron
Watts
60W
Lamp Included
No
Material
Aluminum and Stainless Steel
Standards
UL Damp
Includes
Fixture, Hardware
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Battery Included
No
Socket Count
4
Bulb Shape
E12 Candelabra Base

Description

Impressive in both size and style, Huck takes cage lighting to the next level. Light floats within and flows through stunning rectangular frames of Black Iron or Vintage Gold Leaf. Large in stature yet open and airy, Huck fills a space without overtaking it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.