Zoro Homepage

Huck 8 Light Lantern 29.75 In. Black Iron

  • Mfr # F1099-BI

  • Zoro # G115449616


product price: $1,488.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
29.75 in
Voltage
120V
Number of Lights
8
Finish
Black Iron
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1099-BI
Zoro #
G115449616
UPC #
782042396104
Country of Origin
Philippines

Dimensions

Height
39 in
Length
29.75 in
Chain Length
72 in
Canopy Width
5.25 in

Details

Voltage
120V
Number of Lights
8
Item
Lantern
Finish
Black Iron
Lamp Included
No
Material
Aluminum and Stainless Steel
Watts
60W
Standards
UL Damp
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Socket Count
8
Battery Included
No
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Slope Compatible
No

Description

Impressive in both size and style, Huck takes cage lighting to the next level. Light floats within and flows through stunning rectangular frames of Black Iron or Vintage Gold Leaf. Large in stature yet open and airy, Huck fills a space without overtaking it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.