Zoro Homepage

Idris 1 Light Wall Sconce 5.5 In. Gesso White

  • Mfr # B3301-GSW

  • Zoro # G615449987


product price: $86.00
/ea
Free Shipping & Returns

Key Features

Height
14.25 in
Width
5.5 in
Fixture Voltage
120V
Finish
Gesso White
Body Material
Aluminum and Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3301-GSW
Zoro #
G615449987
UPC #
782042404342
Country of Origin
China

Dimensions

Height
14.25 in
Width
5.5 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Gesso White
Item
Wall Sconce
Body Material
Aluminum and Stainless Steel
Lamp Included
No
Watts
40W
Standards
UL Damp
Includes
Fixture, Hardware
Battery Included
No
Designer
Troy Standard
Socket Count
1
Product Care
Clean with a soft, damp cloth
Extention
7.5 in
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Shade Material
Linen

Description

At first glance, Idris may look familiar with its white linen shade and traditional scone silhouette, but a closer look reveals surprising details. The swooping arm, large rectangular backplate and ball finial give the fixture an updated feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.