Shop TROY LIGHTING
See all product information
Create Account
Isaac Integrated LED Picture Light, Patina Brass, 16 In x 3.25 In
- Mfr # B4203-PBR
- Zoro # G415577156
product price:Â
$
550.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Lamp Type
Integrated LED
Description/Special Features
Clean with soft, damp cloth
Height
3.25 in
Fixture Width
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B4203-PBR
- Zoro #
- G415577156
- UPC #
- 197292114864
- Country of Origin
- China
Dimensions
- Height
- 3.25 in
- Fixture Width
- 5.5 in
- Cord Length
- 7 in
- Fixture Height
- 2.5 in
- Width
- 16 in
- Length
- 16 in
Details
- Voltage
- 120V
- Lamp Type
- Integrated LED
- Description/Special Features
- Clean with soft, damp cloth
- Fixture Wattage
- 10 W
- Lamp Quantity
- 1
- Includes
- Fixture, Hardware
- Color
- Patina Brass
- Collection
- Troy-Standard
- Battery Included
- No
- Material
- Steel
- Item
- Picture Light
Description
The industrial-inspired Isaac features an elongated, tubular head and thoughtfully designed hardware details. With integrated LED and three pivot points, this picture light ensures both high efficiency and adjustability. The slim silhouette enhances a space without distracting from your artwork. Isaac is available in two sizes and two finishes, Patina Brass and Bronze.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.