Zoro Homepage

Iver 1 Light Wall Sconce 6 In. Patina Brass

  • Mfr # B2019-PBR

  • Zoro # G715447678


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
18.75 in
Width
6 in
Fixture Voltage
120V
Finish
Patina Brass
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2019-PBR
Zoro #
G715447678
UPC #
197292071013
Country of Origin
China

Dimensions

Height
18.75 in
Width
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Watts
8W
Includes
Fixture, Hardware
Standards
UL Damp
Lamp Included
No
Shade Color
Off White
Body Material
Wood
Socket Count
1
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Shade Material
Linen
Battery Included
No
Extention
6.5 in
Slope Compatible
No
Bulb Shape
E12 Candelabra Base

Description

Inspired by folk art, this statement sconce has been carved from turned wood. The interplay of geometric forms creates a pop of interest while the petite proportions lend Iver versatility in various spaces. An off-white linen shade complements the overall natural, playful design ethos. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.