Jacik 6 Light Chandelier 24 In. Vintage Gold Leaf
- Mfr # F2124-VGL
- Zoro # G715450005
product price:Â
$
1,858.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
8W
Finish
Vintage Gold Leaf
Shade Material
Glass
Bulb Included
No
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2124-VGL
- Zoro #
- G715450005
- UPC #
- 197292072379
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Vintage Gold Leaf
- Shade Material
- Glass
- Bulb Included
- No
- Material
- Steel
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Shade Color
- Candy
- Number of Lights
- 6
- Battery Included
- No
- Designer
- Troy Standard
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 6
Dimensions
- Height
- 23.25 in
- Length
- 24 in
- Canopy Width
- 6 in
- Width
- 24 in
Description
Translucent square glass forms wrapped in layers around the cascading drum silhouette of Jacik, creating an eye-catching statement. Crafted from Candy Glass, each piece is defined by a delicate bubble texture that adds to the artistry and depth of this chandelier. To complement the artistry, Jacik is finished in Vintage Gold Leaf with graceful pins supporting each glass piece like jewelry.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.