Zoro Homepage

James Bay 1 Light Post 8.5 In. Textured Bronze

  • Mfr # P7315-TBZ

  • Zoro # G915388498


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Finish
Textured Bronze
Housing Material
Hand-Crafted Aluminum
Standards
UL Wet
Lamp Included
No
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7315-TBZ
Zoro #
G915388498
UPC #
782042443914
Country of Origin
China

Dimensions

Length
8.5 in
Height
21.5 in
Width
8.5 in

Details

Item
Post
Finish
Textured Bronze
Housing Material
Hand-Crafted Aluminum
Standards
UL Wet
Lamp Included
No
Bulb Shape
E12 Candelabra Base
Watts
60W
Includes
Fixture, Hardware
Voltage
120V
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
1
Designer
Troy Standard
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.