Zoro Homepage

Jonah 1 Light Bath And Vanity 4.25 In. Polished Nickel

  • Mfr # B8214-PN

  • Zoro # G915449618


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Length
4.25 in
Housing Finish
Polished Nickel
Voltage
120V
Number of Lights
1
Housing Material
Steel/Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8214-PN
Zoro #
G915449618
UPC #
782042432352
Country of Origin
China

Dimensions

Height
14.25 in
Length
4.25 in

Details

Item
Bath and Vanity
Housing Finish
Polished Nickel
Voltage
120V
Number of Lights
1
Housing Material
Steel/Aluminum
Standards
UL Damp
Includes
Fixture, Hardware
Bulb Included
No
Watts
75W
Extention
3.75 in
Designer
Troy Standard
Battery Included
No
Socket Count
1
Slope Compatible
No
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth

Description

Jonah is the epitome of soft industrial design. The clean lines and defined shape of the sconce body are softened by the acid-etched glass and the beautiful jewelry-inspired hardware on the holder. The coordinating square backplate adds to this stylish sconce's fresh feel. Choose from a one- or two-light option in patina brass or polished nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.