Zoro Homepage

Jonah 2 Light Bath And Vanity 4.25 In. Polished Nickel

  • Mfr # B8224-PN

  • Zoro # G115446684


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Length
4.25 in
Housing Finish
Polished Nickel
Voltage
120V
Number of Lights
2
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8224-PN
Zoro #
G115446684
UPC #
782042432413
Country of Origin
China

Dimensions

Height
14.5 in
Length
4.25 in

Details

Item
Bath and Vanity
Housing Finish
Polished Nickel
Voltage
120V
Number of Lights
2
Includes
Fixture, Hardware
Housing Material
Steel
Standards
UL Damp
Bulb Included
No
Watts
75W
Slope Compatible
No
Socket Count
2
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Battery Included
No
Extention
3.75 in

Description

Jonah is the epitome of soft industrial design. The clean lines and defined shape of the sconce body are softened by the acid-etched glass and the beautiful jewelry-inspired hardware on the holder. The coordinating square backplate adds to this stylish sconce's fresh feel. Choose from a one- or two-light option in patina brass or polished nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.