Shop TROY LIGHTING
See all product information
Create Account
Jovani 1 Light Bath and Vanity, Patina Brass And Soft Sand, 7.75 In x 10.25 In
- Mfr # B1809-PBR/SSD
- Zoro # G715620811
product price:Â
$
224.00
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
10.25 in
Length
7.75 in
Lamp Type
Candelabra Base
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1809-PBR/SSD
- Zoro #
- G715620811
- UPC #
- 197292114444
- Country of Origin
- China
- Item
- Vanity
- Color
- Brass
- Lamp Type
- Candelabra Base
- Voltage
- 120V
- Number of Lights
- 1
- Collection Name
- Troy-Standard
- Shade Material
- Steel
- Fixture Wattage
- 10 W
- Includes
- Fixture, Hardware
- Description/Special Features
- Clean with soft, damp cloth
- Battery Included
- No
Dimensions
- Height
- 10.25 in
- Length
- 7.75 in
- Width
- 7 3/4 in
- Fixture Width
- 4.75 in
- Cord Length
- 7 in
- Fixture Height
- 4.75 in
Description
A modern interpretation of Art Deco shapes, the Jovani bath bar features elongated arms and sharply tapered Soft Sand shades. The clean design highlights the connections between elements through pronounced fittings and subtle fluting details. Finished in classic Patina Brass, Jovani is available with 1, 2, or 3 lights.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.