Shop TROY LIGHTING
See all product information
Create Account
Julian 1 Light Wall Sconce 4.75 In. Patina Brass
- Mfr # B3615-PBR
- Zoro # G615446689
product price:Â
$
272.00
/ea
Free Shipping & Returns
Key Features
Height
15.25 in
Width
4.75 in
Fixture Voltage
120V
Finish
Patina Brass
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3615-PBR
- Zoro #
- G615446689
- UPC #
- 782042469303
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Wall Sconce
- Includes
- Fixture, Hardware
- Watts
- 75W
- Lamp Included
- No
- Standards
- UL Damp
- Shade Color
- Champagne
- Body Material
- Steel
- Extention
- 6 in
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Battery Included
- No
- Shade Material
- Plated Glass
- Socket Count
- 1
Dimensions
- Height
- 15.25 in
- Width
- 4.75 in
- Length
- 4.75 in
Description
The shade of this modern, elegant hourglass-style sconce is made from a stunning ombre glass. A warm champagne or smoked grey at the top gradually transitions to clear glass, creating an eye-catching effect that looks gorgeous lit or unlit.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.