Zoro Homepage

Juniper 1 Light Wall Sconce 5.5 In. Juniper Bronze

  • Mfr # B6171

  • Zoro # G715448828


product price: $162.00
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
5.5 in
Fixture Voltage
120V
Finish
Juniper Bronze
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6171
Zoro #
G715448828
UPC #
782042683457
Country of Origin
Philippines

Dimensions

Height
20 in
Width
5.5 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Juniper Bronze
Item
Wall Sconce
Watts
40W
Lamp Included
No
Includes
Fixture, Hardware
Body Material
Hand-Worked Iron
Standards
UL Dry
Socket Count
1
Battery Included
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Shade Material
Linen
Extention
6.25 in
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.