Zoro Homepage

Juniper 1 Light Wall Sconce 5.5 In. Textured Gold Leaf

  • Mfr # B6161

  • Zoro # G315448914


product price: $136.00
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
5.5 in
Fixture Voltage
120V
Finish
Textured Gold Leaf
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6161
Zoro #
G315448914
UPC #
782042683440
Country of Origin
Philippines

Dimensions

Height
20 in
Width
5.5 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Textured Gold Leaf
Item
Wall Sconce
Lamp Included
No
Watts
40W
Body Material
Hand-Worked Iron
Standards
UL Dry
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Shade Material
Linen
Designer
Troy Standard
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
1
Extention
6.25 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.