Zoro Homepage

Juniper 3 Light Bath And Vanity 24 In. Gold Leaf

  • Mfr # B7493-GL

  • Zoro # G015447873


product price: $618.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Gold Leaf
Voltage
120V
Includes
Fixture, Hardware
Housing Material
Hand-Worked Iron
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7493-GL
Zoro #
G015447873
UPC #
782042450035
Country of Origin
Philippines

Dimensions

Height
15 in
Length
24 in

Details

Item
Bath and Vanity
Housing Finish
Gold Leaf
Voltage
120V
Number of Lights
3
Includes
Fixture, Hardware
Housing Material
Hand-Worked Iron
Watts
60W
Standards
UL Damp
Bulb Included
No
Battery Included
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Extention
6.25 in
Bulb Shape
E26 Medium Base
Socket Count
3
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.