Zoro Homepage

Kael 4 Light Lantern 14 In. Black Iron

  • Mfr # F3214-BI

  • Zoro # G115447827


product price: $782.00
/ea
Free Shipping & Returns

Key Features

Length
14 in
Width
14 in
Voltage
120V
Finish
Black Iron
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3214-BI
Zoro #
G115447827
UPC #
197292091929
Country of Origin
Philippines

Dimensions

Height
23 in
Length
14 in
Width
14 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Item
Lantern
Finish
Black Iron
Material
Iron
Watts
8W
Includes
Fixture, Hardware
Standards
UL Damp
Lamp Included
No
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Switch Type
Hardwire
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
4
Designer
Troy Standard

Description

A minimalist reimagining of a lantern silhouette, Kael features an open cage structure with clean curves and right angles. Paired with cream candles, the Black Iron finish of the metalwork gives Kael a classic, old-world feel with an air of approachability. Available in two sizes, this airy lantern is steeped in sophistication.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.