Zoro Homepage

Kael 4 Light Lantern 18 In. Black Iron

  • Mfr # F3218-BI

  • Zoro # G815447714


product price: $1,104.00
/ea
Free Shipping & Returns

Key Features

Length
18 in
Voltage
120V
Finish
Black Iron
Chain Length
72 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3218-BI
Zoro #
G815447714
UPC #
197292091943
Country of Origin
Philippines

Dimensions

Height
28.5 in
Length
18 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Item
Lantern
Finish
Black Iron
Includes
Fixture, Hardware
Watts
8W
Standards
UL Damp
Material
Iron
Lamp Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
4
Battery Included
No
Designer
Troy Standard
Switch Type
Hardwire
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

A minimalist reimagining of a lantern silhouette, Kael features an open cage structure with clean curves and right angles. Paired with cream candles, the Black Iron finish of the metalwork gives Kael a classic, old-world feel with an air of approachability. Available in two sizes, this airy lantern is steeped in sophistication.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.