Shop TROY LIGHTING
See all product information
Create Account
Kobe 6in wide 1 Light Wall Sconce in Patina Brass
- Mfr # B4712-PBR
- Zoro # G716305731
product price:Â
$
354.00
/ea
Free Shipping & Returns
Key Features
Height
11.5 in
Width
6 in
Fixture Voltage
120V
Finish
Patina Brass
Bulb Type
R20 LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4712-PBR
- Zoro #
- G716305731
- UPC #
- 197292134718
- Country of Origin
- Viet Nam
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Sconce
- Bulb Type
- R20 LED
- Body Material
- Steel
- Number of Bulbs
- 1
- Includes
- Fixture, Hardware
- Lamp Watts
- 15W
- Damp/Wet Rating
- UL Damp
- Lamp Base
- E26 Medium Base
- Lamp Included
- No
Dimensions
- Height
- 11.5 in
- Width
- 6 in
- Canopy Dimensions
- 6W x 0.5H
- Backplate Dimensions
- 4.75W x 0.5H
Description
Playful and organic, the Candler sconce pairs a woven shade with swooping metalwork. The undulating edge of the shade is reflected in the direction of the Saguran weave, drawing the eye upwards to the tapered top. From there, a gooseneck arm continues the curvature before it loops back down to connect at the backplate. The Bronze Leaf finish pairs beautifully with the textiles warmth, elevating a more casual sconce to a characterful piece.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.