Zoro Homepage

Kokoro 2 Light Wall Sconce 12 In. Soft Black

  • Mfr # B6012-SBK

  • Zoro # G315447542


product price: $132.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Soft Black
Body Material
Hand-Worked Iron
Length
12 in
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6012-SBK
Zoro #
G315447542
UPC #
782042457461
Country of Origin
China

Dimensions

Height
10 in
Width
12 in
Length
12 in

Details

Fixture Voltage
120V
Finish
Soft Black
Item
Wall Sconce
Body Material
Hand-Worked Iron
Standards
UL Dry
Lamp Included
No
Includes
Fixture, Hardware
Watts
60W
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Socket Count
2
Extention
6 in
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.