Zoro Homepage

La Grange 1 Light Lantern 16 In. Soft Off Black

  • Mfr # F9013-SFB

  • Zoro # G215390344


product price: $674.00
/ea
Free Shipping & Returns

Key Features

Length
16 in
Height
25.25 in
Light Bulb Wattage
60W
Includes
Fixture, Hardware
Finish
Soft Off Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9013-SFB
Zoro #
G215390344
UPC #
782042474888
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
25.25 in
Chain Length
72 in
Canopy Width
5 in

Details

Item
Lantern
Light Bulb Wattage
60W
Includes
Fixture, Hardware
Finish
Soft Off Black
Bulb Included
No
Voltage
120V
Standards
UL Damp
Designer
Troy Standard
Material
Hand Forged Iron
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.